MAASWH - Maestro Accessory Switch White

Lutron

  • $32.94 (Each)
  • $32.94 (Each)

  • $790.56 (Per 24)

  • $1,581.12 (Per 48)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
MAASWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-AS-WH
Description
Maestro Accessory Switch White
Maestro Companion Switch For Multi-Location Use, 120V, Gloss Finish In White
Slang Terms

Categories
Controls, Dimmers, & Sensors - Lighting Controls
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557082686 / 00027557082686
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.94 (Each)
Carton
$790.56 (Per 24)
Standard Packaging
$1,581.12 (Per 48)
Resources
Images
 
 
MAASWH - Small Image
 
MAASWH - Large Image
360 Images
 
 
MAASWH - 360 Image
Attachments
 
 
MAASWH - Specification Sheet
Other Links
 
 
MAASWH - Other
 
MAASWH - Other
 
MAASWH - Other
 
MAASWH - Other
Features
Poles
1
Material
Plastic/Metal
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Product Type
Maestro Accessory Switch White
Features
The Maestro companion switch is designed to complement a Maestro switch. The easy-to-operate tap switch turns lights on and off. Up to 9 companion switches can be linked to a Maestro switch, for a total of 10 areas of control. Maestro accessories provide light control convenience for hallways, stairways or any room with multiple switch controls. Coordinating Claro wall plate sold separately.
extra long description
LUT MA-AS-WH MAESTRO ACCESSORY SWIT
Description
MAESTRO ACCESSORY SWITCH WHITE
Special Features
For use with multi-location switches; use up to 9 companion switches with only one Maestro multi-location switch. Can be used with multi-location countdown timer switch. Use standard 3-way wiring. 120V
Long Description
Maestro Companion switch for multi-location use, 120V, Gloss finish in white
Manufacturer Information
Manufacturers Part Number
MA-AS-WH
Brand
Lutron
GTIN
00027557082686
UPC
027557082686
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion switch
Packaging
Weight per each
0.35
Carton
24
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, CSA, FCC, IC
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.