DVFSQFAL - Diva 1.5A Fan 3WAY 3SP Almond

Lutron

  • $37.48 (Each)
  • $37.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DVFSQFAL
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-F-AL
Description
Diva 1.5A Fan 3WAY 3SP Almond
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Almond
Slang Terms

Categories
Fans - Fan Speed Switches & Controls
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557691789 / 00027557691789
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.48 (Each)
Resources
Images
 
 
DVFSQFAL - Small Image
 
DVFSQFAL - Large Image
 
DVFSQFAL - Large Image
 
DVFSQFAL - Large Image
 
DVFSQFAL - Large Image
360 Images
 
 
DVFSQFAL - 360 Image
Attachments
 
 
DVFSQFAL - Specification Sheet
Other Links
 
 
DVFSQFAL - Other
 
DVFSQFAL - Other
 
DVFSQFAL - Other
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Paddle Switch
connection
Wire Leads
Material, Color, and Finish
Color
Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva Quiet Fanspeed Almond
extra long description
LUT DVFSQ-F-AL DIVA QUIET FANSPEED
Description
DIVA 1.5A FAN 3WAY 3SP ALMOND
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Long Description
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Almond
Special Features
Controls 1.5 A fan. Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum.
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
DVFSQ-F-AL
Brand
Lutron
GTIN
00027557691789
UPC
027557691789
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.