D603PHIV - 600W Rotary 3WAY Dimmer Ivory Clam

Lutron

  • $8.79 (Each)
  • $8.79 (Each)

  • $52.74 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
D603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
D-603PH-IV
Description
600W Rotary 3WAY Dimmer Ivory Clam
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, 120V/600W, Clamshell Packaging In Ivory
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557113229 / 00027557113229
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Standard Packaging
$52.74 (Per 6)
Resources
Images
 
 
D603PHIV - Small Image
 
D603PHIV - Large Image
Installation Sheets
 
 
D603PHIV - Installation Sheet
Features
Poles
1 PH
Wattage
600 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic/Metal
amperage rating
UL, CSA
actuator
Wallbox
connection
Wire Leads
Dimensions and Weight
Size
Wire Leads
Descriptions
Product Type
600W 3WY P/P DMR Iv Clamshell
Description
600W ROTARY 3WAY DIMMER IVORY CLAM
Long Description
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in ivory
Special Features
Rotary
Additional Information
load
1 PH
operating cycles
Plastic
Manufacturer Information
Manufacturers Part Number
D-603PH-IV
Brand
Lutron
sub brand
Rotary
GTIN
00027557113229
UPC
027557113229
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Lutron
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
600 W
Application
Dimmer with push on/off knob, 3-way, clamshell packaging
Enclosure
Plastic/Metal
Operating Temperature
Push knob
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA
Mounting
WALLBOX
You must have an account to view stock levels
These alternate items can be purchased instead of D603PHIV.
Jump To:

Similar Items

Similar items are close alternatives to D603PHIV, though they may not be 100% alike.

600W 3W Dimmer
  • Our Part #: 90603I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.83)
90603I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.83

Each

QTY:
Each
Add

* All prices subject to change.