CW2LA - Claro Wallplate 2 Gang Light Almond

Lutron

  • $8.16 (Each)
  • $8.16 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CW2LA
Manufacturer
Lutron
Manufacturer's Part Number
CW-2-LA
Description
Claro Wallplate 2 Gang Light Almond
Claro Wallplate, Gloss Finish, Two-Gang In Light Almond
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557513050 / 00027557513050
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.16 (Each)
Resources
Images
 
 
CW2LA - Small Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
 
CW2LA - Large Image
360 Images
 
 
CW2LA - 360 Image
Attachments
 
 
CW2LA - Specification Sheet
Other Links
 
 
CW2LA - Other
 
CW2LA - Other
 
CW2LA - Other
Features
Number of Gangs
2
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Thickness
0.3
Size
4.69 x 4.75;119 x 121
Descriptions
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
Product Type
Claro Wallplate 2 GNG Light
extra long description
LUT CW-2-LA CLARO WALLPLATE 2 GNG L
Description
CLARO WALLPLATE 2 GANG LIGHT ALMOND
Long Description
Claro Wallplate, Gloss Finish, Two-gang in light almond
Special Features
For two Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-2-LA
Brand
Lutron
GTIN
00027557513050
UPC
027557513050
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
2-gang wallplate
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of CW2LA.
Jump To:

Cross Referenced

These items are similar to CW2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP262LA Bryant Electric 00883778118197
2152LA-BOX Eaton Wiring Devices 32664582707
5152A Eaton Wiring Devices 32664555176
5152LA Eaton Wiring Devices 32664583063
PJ262LA Eaton Wiring Devices 32664579608
NP262AL Hubbell Wiring Device-Kellems 883778102523
NP262LA Hubbell Wiring Device-Kellems 883778118197
NPJ262LA Hubbell Wiring Device-Kellems 883778118203
80409-NT Leviton 78477276891
PJ262-T Leviton 78477276914
CW-2-LA Lutron Electronics 00027557513050
81123 Morris 00601986811231
SP262LA Legrand Pass & Seymour 785007682625
TP262-LA Legrand Pass & Seymour 785007275513
TP262LA Legrand Pass & Seymour 00785007275513

* All prices subject to change.