AYCL153PHBL - Ariadni 150W Led 3WAY Black Clam

Lutron

  • $26.90 (Each)
  • $26.90 (Each)

  • $80.70 (Per 3)

  • $1,291.20 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AYCL153PHBL
Manufacturer
Lutron
Manufacturer's Part Number
AYCL153PHBL
Description
Ariadni 150W Led 3WAY Black Clam
Ariadni Led+ Dimmer, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In Black
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557826051 / 00027557826051
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.90 (Each)
Carton
$80.70 (Per 3)
Standard Packaging
$1,291.20 (Per 48)
Resources
Images
 
 
AYCL153PHBL - Small Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
 
AYCL153PHBL - Large Image
360 Images
 
 
AYCL153PHBL - 360 Image
Attachments
 
 
AYCL153PHBL - Specification Sheet
Other Links
 
 
AYCL153PHBL - Other
 
AYCL153PHBL - Other
 
AYCL153PHBL - Other
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
Ariadni CFL/Led Dimmer Black Clam
Features
The Ariadni LED+ dimmer provides optimal dimming performance of LED bulbs. This dimmer works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Ariadni dimmer features a toggle switch to turn your lights off or on- returning the lights to your favorite level. A
extra long description
LUT AYCL-153PH-BL ARIADNI CFL/LED D
Description
ARIADNI 150W LED 3WAY BLACK CLAM
Long Description
Ariadni LED+ Dimmer, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in black
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYCL153PHBL
Brand
Lutron
GTIN
00027557826051
UPC
027557826051
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
You must have an account to view stock levels
These alternate items can be purchased instead of AYCL153PHBL.
Jump To:

Similar Items

Similar items are close alternatives to AYCL153PHBL, though they may not be 100% alike.

00027557188982|0027557|027557188982|02755718898|18898|Ay 600PH BL|AY600PHBL|Ay-6...
  • Our Part #: AY600PHBL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AY-600PH-BL
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($103.44) · 48 ($827.52)
AY600PHBL - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.