AY600PNLIV - Ariadni 600W SP Nlite Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
AY600PNLIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PNL-IV
Description
Ariadni 600W SP Nlite Ivory
00027557670425|0027557|027557670425|02755767042|67042|Ay 600PNL Iv|Ay-600PNL-1V|AY600PNLIV|Ay-600PNL-Iv|Ariadni 600W Preset W/Night Light Ivory|Lewtron Electronics Ay 600PNL Iv|Lewtron Electronics Ay-600PNL-1V|Lewtron Electronics AY600PNLIV|Lewtron Electronics Ay-600PNL-Iv|Lootron Electronics Ay 600PNL Iv|Lootron Electronics Ay-600PNL-1V|Lootron Electronics AY600PNLIV|Lootron Electronics Ay-600PNL-Iv|Lutron Ay 600PNL Iv|Lutron Ay-600PNL-1V|Lutron AY600PNLIV|Lutron Ay-600PNL-Iv|Lutron Electric Ay 600PNL Iv|
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670425 / 00027557670425
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AY600PNLIV - Small Image
 
AY600PNLIV - Large Image
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ay 600W Preset W/Night Light Iv
Description
ARIADNI 600W SP NLITE IVORY
Long Description
00027557670425|0027557|027557670425|02755767042|67042|AY 600PNL IV|AY-600PNL-1V|AY600PNLIV|AY-600PNL-IV|ARIADNI 600W PRESET W/NIGHT LIGHT IVORY|Lewtron Electronics AY 600PNL IV|Lewtron Electronics AY-600PNL-1V|Lewtron Electronics AY600PNLIV|Lewtron Electronics AY-600PNL-IV|Lootron Electronics AY 600PNL IV|Lootron Electronics AY-600PNL-1V|Lootron Electronics AY600PNLIV|Lootron Electronics AY-600PNL-IV|Lutron AY 600PNL IV|Lutron AY-600PNL-1V|Lutron AY600PNLIV|Lutron AY-600PNL-IV|LUTRON ELECTRIC AY 600PNL IV|
Special Features
Controls 600 W incandescent or halogen loads. Toggle turns lights on/off. Slide up to brighten, down to dim. Includes amber locator light.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AY-600PNL-IV
sub brand
Ariadni
GTIN
00027557670425
UPC
027557670425
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer with locator light, single-pole
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
You must have an account to view stock levels
These alternate items can be purchased instead of AY600PNLIV.
Jump To:

Similar Items

Similar items are close alternatives to AY600PNLIV, though they may not be 100% alike.

Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.90)
AYCL153PIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.90

Each

QTY:
Each
Add

* All prices subject to change.