WPX1LEDP250KMV0L - 24W Led Wall Pack 5K 2900LM 120-277V Dark Bronze

Lithonia Lighting

  • $160.50 (Each)
  • $160.50 (Each)

  • $642.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
WPX1LEDP250KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX1 LED P2 50K MVOLT DDBXD M4
Description
24W Led Wall Pack 5K 2900LM 120-277V Dark Bronze
Lithonia Lighting® WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. With Three Sizes and Lumen Packages Of 850 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat Application Without The Need For Additional Patch and Repair. WPX Delivers A Wide Photometric Distribution
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870572 / 00193048870572
Weight per unit
6.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.50 (Each)
Standard Packaging
$642.00 (Per 4)
Resources
Images
 
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Large Image
 
WPX1LEDP250KMV0L - Small Image
360 Images
 
 
WPX1LEDP250KMV0L - 360 Image
Attachments
 
 
WPX1LEDP250KMV0L - Specification Sheet
Brochures
 
 
WPX1LEDP250KMV0L - Brochure
Other Links
 
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
 
WPX1LEDP250KMV0L - Other
Features
Voltage Rating
120-277 V
Wattage
24
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
True
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Width
11.1
Height
3.2
Length
8.1
Descriptions
Long Description
Lithonia Lighting® WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. With three sizes and lumen packages of 850 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair. WPX delivers a wide photometric distribution
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Product Type
Wallpack
Description
24W LED WALL PACK 5K 2900LM 120-277V DARK BRONZE
extra long description
LITH WPX1 LED P2 50K MVOLT DDBXD M4
Features
Contractor Select
Additional Information
average life
100,000
pallet quantity
160
lumens
2900 LM
dimensions
8.1 x 11.1 x 3.2
Power Source
Hardwired
Socket Type
Integrated LED
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX1 LED P2 50K MVOLT DDBXD M4
GTIN
00193048870572
UPC
193048870572
Taxonomies, Classifications, and Categories
Type
Wallpack
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
6.83
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Utility, Closet,Warehouses
standard
CSAADA,DLC Premium,DLC Standard
environmental conditions
OUTDOOR
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of WPX1LEDP250KMV0L.
Jump To:

Similar Items

Similar items are close alternatives to WPX1LEDP250KMV0L, though they may not be 100% alike.

00888791000726|0888791|888791000726|88879100072|00072|0LWX1 Led 40W 50K M4|OLWX1...
  • Our Part #: 0LWX1LED40W50KM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: OLWX1 LED 40W 50K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($246.42)
0LWX1LED40W50KM4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.42

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
00888791000191|0888791|888791000191|88879100019|00019|0LWX1 Led 20W 50K M4|OLWX1...
  • Our Part #: 0LWX1LED20W50KM4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLWX1 LED 20W 50K M4
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($148.33)
0LWX1LED20W50KM4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$148.33

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?