WF4LED30KMWM6 - *Delisted* 4" 9.5W Led Wafr 30K WHT

Lithonia Lighting

  • $25.99 (Each)
  • $25.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WF4LED30KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4LED30KMWM6
Description
*Delisted* 4" 9.5W Led Wafr 30K WHT
Led Downlight, 120 V, 0.08 A, 9.6 W, Aluminum, Matte White, White, 3000 K, 80, 36000 H Average Life, Dimmable, 675 LM Brightness (Lumens), 5.5 In (Module) Length, 3 In (Module) Width, 1.1 In (Lamp);1.3 In (Module) Height, 3.2 In (Inner) Diameter, 1.6 LB
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672770 / 00889804672770
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.99 (Each)
Resources
Images
 
 
WF4LED30KMWM6 - Large Image
 
WF4LED30KMWM6 - Small Image
 
WF4LED30KMWM6 - Large Image
 
WF4LED30KMWM6 - Large Image
 
WF4LED30KMWM6 - Large Image
Specifications Sheets
 
 
WF4LED30KMWM6 - Specification Sheet
Attachments
 
 
WF4LED30KMWM6 - Specification Sheet
 
WF4LED30KMWM6 - Specification Sheet
Other Links
 
 
WF4LED30KMWM6 - Other
Features
Material
Aluminum
Current Rating
0.08 A
Voltage Rating
120
Wattage
9
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte White
Color
White
color temperature
3000 k
Color Rendering Index
80
Dimensions and Weight
Length
5.5 in (Module);13.9 cm (Module)
Width
3 in (Module);7.6 cm (Module)
Height
1.1 in (Lamp);2.8 cm (Lamp);1.3 (Module);13.9 cm (Module)
Diameter
3.2 in (Inner);8.1 cm (Inner)
Descriptions
Description
*DELISTED* 4" 9.5W LED WAFR 30K WHT
Product Type
LED Downlight
Long Description
LED Downlight, 120 V, 0.08 A, 9.6 W, Aluminum, Matte White, White, 3000 K, 80, 36000 h Average Life, Dimmable, 675 lm Brightness (Lumens), 5.5 in (Module) Length, 3 in (Module) Width, 1.1 in (Lamp);1.3 in (Module) Height, 3.2 in (Inner) Diameter, 1.6 lb
Features
The 4-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 3-inch plenum clearance.
Short Description
LED Downlight, 120 V, 9.6 W
Special Features
The 4 in Wafer-Thin LED Recessed Downlight with Remote Driver Box Combines High Quality Light Output and Efficiency While Eliminating the Pot Light Housing for Competitive Affordability.This Innovative Wafer-Slim Type Ic Design Allows Easy Installation
Additional Information
Total Wattage
9.6 W
dimmable
Yes
Brightness (Lumens)
675 lm
average life
36000 h
Standards Met
CSA Certified Wet Location
package quantity
540 PL
pallet quantity
540
Manufacturer Information
Manufacturers Part Number
WF4LED30KMWM6
Brand
Lithonia Lighting
GTIN
00889804672770
UPC
889804672770
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking;Education;Government;Healthcare;Hospitality;Manufacturing;Offices & Banks;Power & Gas;Religious;Residential;Retail;Sports and Recreation;Transportation;Warehouses
Energy Star
yes
standard
CSA, CSA Wet Location, ENERGY STAR
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of WF4LED30KMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF4LED30KMWM6, though they may not be 100% alike.

Lith WF4 Led 30K40K50K 90CRI MW M6
  • Our Part #: WF4LED30K40K50K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 LED 30K40K50K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($167.82)
WF4LED30K40K50K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.97

Each

QTY:
Each
Add
Lith WF4 Led 27K30K35K 90CRI MW M6
  • Our Part #: WF4LED27K30K35K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 LED 27K30K35K 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.00)
WF4LED27K30K35K9 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.00

Each

QTY:
Each
Add

* All prices subject to change.

false