PSQ500QDMV0LT - Batt Backup W/Quick Disconnect Mvolt

Power Sentry

  • $160.07 (Each)
  • $160.07 (Each)

  • $1,920.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PSQ500QDMV0LT
Manufacturer
Power Sentry
Manufacturer's Part Number
PSQ500QDMV0LT
Description
Batt Backup W/Quick Disconnect Mvolt
Battery Pack, Black, 3 Yr Warranty, 1.5 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
820476730016 / 00820476730016
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.07 (Each)
Standard Packaging
$1,920.84 (Per 12)
Resources
Images
 
 
PSQ500QDMV0LT - Large Image
 
PSQ500QDMV0LT - Small Image
Attachments
 
 
PSQ500QDMV0LT - Specification Sheet
Other Links
 
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
 
PSQ500QDMV0LT - Other
Features
Wattage
3
Voltage Rating
MVOLT
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.25
Width
2.25
Length
9.5
Descriptions
Product Type
Battery Pack
Description
BATT BACKUP W/QUICK DISCONNECT MVOLT
Long Description
Battery Pack, Black, 3 yr Warranty, 1.5 lb
Short Description
Battery Pack, Black, 1.5 lb
extra long description
LITH PSQ500QD MVOLT M12 PSQ500QD, M
Special Features
Factory or field installed inside or outside (field only) fluorescent fixture to operate lamp(s) at reduced light output, providing optimum glare-freeillumination for a minimum of 90 minutes upon interruption of normal power.
Additional Information
Standards Met
NFPA 101, UL Listed
Warranty
3 yr
Maximum Operating Temperature
50
pallet quantity
576
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
PSQ500QDMV0LT
Brand
POWER SENTRY
GTIN
00820476730016
UPC
820476730016
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Unit (aka Combo), Battery Pack
Packaging
Weight
1.5 lb
Weight per each
1.55
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail
environmental conditions
Indoor
standard
NFPA 101,UL
You must have an account to view stock levels
These alternate items can be purchased instead of PSQ500QDMV0LT.
Jump To:

Similar Items

Similar items are close alternatives to PSQ500QDMV0LT, though they may not be 100% alike.

120/277V 60HZ Battery Backup Reduced Profile
  • Our Part #: I32M25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: I32 M25
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,299.75)
I32M25 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$91.99

Each

QTY:
Each
Add

* All prices subject to change.