MNSLL482LLMV0LT4 - *Delisted* 4' Led Strip 40K Non-Dim

Lithonia Lighting

  • $64.25 (Each)
  • $64.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MNSLL482LLMV0LT4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
MNSL L48 2LL MVOLT 40K 80CRI M
Description
*Delisted* 4' Led Strip 40K Non-Dim
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 LM;4500 LM;8200 LM Brightness (Lumens), Led Bulb Type, Gloss Finish, 4 FT Length, Diffuse Acrylic Lens Providing A Single Smooth Line Of Light Shaped to Resemble A Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, Csa Certified Standards Met, Lithonia Lighting Sub Brand
Slang Terms

Categories
Led Architectural & Specificat - Led Surface Architectural & SP
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
190887018776 / 00190887018776
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.25 (Each)
Resources
Images
 
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Large Image
 
MNSLL482LLMV0LT4 - Small Image
 
MNSLL482LLMV0LT4 - Small Image
 
MNSLL482LLMV0LT4 - Video
360 Images
 
 
MNSLL482LLMV0LT4 - 360 Image
Attachments
 
 
MNSLL482LLMV0LT4 - Specification Sheet
Brochures
 
 
MNSLL482LLMV0LT4 - Brochure
Other Links
 
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
 
MNSLL482LLMV0LT4 - Other
Features
Voltage Rating
120 to 277
Wattage
36
connection
Hardwired
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Finish
Gloss
color rendering index (cri)
80
Lens Material
Polycarbonate
Style
Traditional
Color
White
Lens Color
WHITE
color temperature
4000
Dimensions and Weight
Length
4 ft
Height
2.25
Width
2.75
Size
48x2.75x2.25 IN
Descriptions
Product Type
LED Strip
Strip Light
Long Description
Strip Light, Commercial;Displays;Office;Retail;Warehouse Application, 2300 lm;4500 lm;8200 lm Brightness (Lumens), LED Bulb Type, Gloss Finish, 4 ft Length, Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover Special Features, CSA certified Standards Met, Lithonia Lighting Sub Brand
Features
The basic, non-dimming, dry location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically.
Short Description
Strip Light, LED, 2300;4500;8200 lm, 1CT
Special Features
Diffuse Acrylic Lens Providing a Single Smooth Line of Light Shaped to Resemble a Fluorescent Tube;Quick and Simple to Install With The Snap-Lock Tool-Less Channel Cover
Description
*DELISTED* 4' LED STRIP 40K NON-DIM
Additional Information
Brightness (Lumens)
2300 lm;4500 lm;8200 lm
bulb type
LED
Standards Met
CSA certified
package quantity
1 ct
media
Yes
pallet quantity
168
Maximum Operating Temperature
35
average life
50,000
Power Source
Hardwired
Fixture Type
Strip Light
Hardware
Yes
lumens
4500, 9000
dimensions
48 x 2.75 x 2.25
Warranty
5
Manufacturer Information
Manufacturers Part Number
MNSL L48 2LL MVOLT 40K 80CRI M
sub brand
Lithonia Lighting
Brand
Lithonia Lighting
GTIN
00190887018776
UPC
190887018776
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip Light
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.9
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Retail;Office;Warehouse;Displays
standard
CSA
environmental conditions
Indoor
Mounting
Surface,Suspended
You must have an account to view stock levels
These alternate items can be purchased instead of MNSLL482LLMV0LT4.
Jump To:

Similar Items

Similar items are close alternatives to MNSLL482LLMV0LT4, though they may not be 100% alike.

The Lithonia Lighting® CSS Strip Light With Adjustable Light Output and Switchab...
  • Our Part #: CSSL484000LMMV4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSS L48 4000LM MVOLT 40K 80CRI
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.10)
CSSL484000LMMV4 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.10

Each

QTY:
Each
Add
Led Striplight, 120 to 277 V, 21 W, White, Cold-Rolled Steel, Gloss, 2177 LM Bri...
  • Our Part #: CDSL48MV0LTDM40K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CDSL48MV0LTDM40K
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.46)
CDSL48MV0LTDM40K - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$107.46

Each

QTY:
Each
Add
There were no add-on items found for MNSLL482LLMV0LT4.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds