LED8087M57A - 30W Led WLPK LMP 57K Mog Base

Light Efficient Design

  • $76.12 (Each)
  • $76.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED8087M57A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8087M57-A
Description
30W Led WLPK LMP 57K Mog Base
30W Shoe Box/Wall Pack Retrofit , Replaces Up to 100W Hid, E39, 5700K E39 Replaces Up to 100W Hid 120-277V
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006082802 / 00844006082802
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.12 (Each)
Resources
Images
 
 
LED8087M57A - Small Image
 
LED8087M57A - Large Image
Installation Sheets
 
 
LED8087M57A - Installation Sheet
Attachments
 
 
LED8087M57A - Specification Sheet
Features
Voltage Rating
120-277 VAC
Wattage
30 IN
Material, Color, and Finish
color rendering index (cri)
84.4
color temperature
5700
Dimensions and Weight
Length
6.7 in
Diameter
2.75 in
Descriptions
Description
30W LED WLPK LMP 57K MOG BASE
Product Type
30W Led Wall Pack Retrofit 5700K E39
extra long description
LED LED-8087M57-A 30W LED WALL PACK
Long Description
30W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 100W HID, E39, 5700K E39 REPLACES UP TO 100W HID 120-277V
Additional Information
Power Factor
100W HID
lumens
4225
Base
E39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8087M57-A
GTIN
00844006082802
UPC
844006082802
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of LED8087M57A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LED8087M57A.

30W Led WLPK LMP 57K Mog Base
  • Our Part #: LED8087M57
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Light Efficient Design
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.12)
LED8087M57 - Light Efficient Design

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$76.12

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.