RLN400 - 400A 250V Renewable Fuse

Littelfuse

  • $281.31 (Each)
  • $281.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RLN400
Manufacturer
Littelfuse
Manufacturer's Part Number
RLN400
Description
400A 250V Renewable Fuse
Ul Power Fuse, Class H; Fast Acting Characteristics; 250 Vac; 400 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Diameter 2-3/32 Inch; Length 8-5/8 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLN Model; Renewable
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
07945838093
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.31 (Each)
Resources
Images
 
 
RLN400 - Small Image
 
RLN400 - Large Image
Attachments
 
 
RLN400 - Specification Sheet
Features
Interrupting Rating
10000 AMPERE (SYMMETRICAL)
Voltage Rating
250 VAC
Current Rating
400 AMPERE
Terminal Type
Blade
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
2-3/32 INCH
Length
8-5/8 INCH
Descriptions
Product Type
Time Delay Power Fuse
Description
400A 250V RENEWABLE FUSE
Long Description
UL POWER FUSE, CLASS H; FAST ACTING CHARACTERISTICS; 250 VAC; 400 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); BLADE TERMINAL; DIAMETER 2-3/32 INCH; LENGTH 8-5/8 INCH; APPROVAL UL 248-6, CSA; POWR-GARD[T] BRAND; RLN MODEL; RENEWABLE
Commodity Description
Distribution Fuses- Renewable & Non-Renewable
Additional Information
RENEWABLE
Manufacturer Information
Manufacturers Part Number
RLN400
Brand
Littelfuse
Model
RLN
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS H
Availability
Status
Inactive
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Approval
UL 248-6, CSA
You must have an account to view stock levels

* All prices subject to change.