LLNRK30 - 30A 250V TD Dual Elem Class RK1 Low Peak Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
LLNRK30
Manufacturer
Littelfuse
Manufacturer's Part Number
LLNRK030
Description
30A 250V TD Dual Elem Class RK1 Low Peak Fuse
Littelfuse LLNRK and LLSRK Series Powr-Pro™ Fuses Provide Superior Overload and Short Circuit Protection For Service Entrance, Main, Feeder and General-Purpose Branch Circuits Up to 600 Amperes. LLNRK/LLSRK Series Fuses Can Be Installed In Existing Class H Fuse Blocks to Upgrade Systems Containing Lower Interrupting Rating Class H One-Time or Renewable Fuses.
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458330731 / 00079458330731
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LLNRK30 - Small Image
 
LLNRK30 - Large Image
Attachments
 
 
LLNRK30 - Specification Sheet
Brochures
 
 
LLNRK30 - Brochure
Tech Bulletins
 
 
LLNRK30 - Tech Bulletin
Other Links
 
 
LLNRK30 - Other
 
LLNRK30 - Other
 
LLNRK30 - Other
 
LLNRK30 - Other
Features
amperage rating
30
Descriptions
Description
30A 250V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Product Type
Fus 250V T/D Class RK1 30a
extra long description
LFSE LLNRK030 FUS 250V T/D CLASS RK
Long Description
Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
LLNRK030
Brand
Littelfuse
GTIN
00079458330731
UPC
079458330731
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.05
Carton
10
Package
1
Uses, Certifications, and Standards
Application
All general purpose circuits
standard
Standard 248-12 UL Listed/CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LLNRK30.
Jump To:

Similar Items

Similar items are close alternatives to LLNRK30, though they may not be 100% alike.

Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current ...
  • Our Part #: LPNRK30SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPN-RK-30SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.20)
LPNRK30SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.72

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LLNRK30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-30SP Eaton Bussmann 00051712538367
LLNRK-30 SSAC 00079458330731
A2D30R Mersen 00782001990862

* All prices subject to change.