314010P - 10A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • $3.09 (Each)
  • $3.09 (Each)

  • $15.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
314010P
Manufacturer
Littelfuse
Manufacturer's Part Number
314010P
Description
10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;15 S @ 200% Response Time, 10 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 MM Diameter, 31.75 MM Overall Length, 0.01 LB
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458924077 / 00079458924077
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Standard Packaging
$15.45 (Per 5)
Resources
Images
 
 
314010P - Small Image
 
314010P - Small Image
 
314010P - Large Image
 
314010P - Large Image
Specifications Sheets
 
 
314010P - Specification Sheet
Attachments
 
 
314010P - Specification Sheet
Brochures
 
 
314010P - Brochure
Tech Bulletins
 
 
314010P - Tech Bulletin
Other Links
 
 
314010P - Other
 
314010P - Other
Features
Current Rating
10 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
750 A @ 250 V ac, 10000 A @ 125 V ac
Dimensions and Weight
Diameter
6.35 mm
Overall Length
31.75 mm
Descriptions
Description
10A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;15 s @ 200% Response Time, 10 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb
Features
The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected.
Short Description
10 A, 250 VAC, Fast Acting Fuse, ROHS, Glass
extra long description
LFSE 314010P FAST-ACTING 3AB TYPE C
Additional Information
Fuse Speed
Fast Acting
Response Time
4 h @ 100%;1 h @ 135%;15 s @ 200%
Operating Temperature Range
- 55 to + 125 °C
Standards Met
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
314010P
GTIN
00079458924077
UPC
079458924077
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
You must have an account to view stock levels
These alternate items can be purchased instead of 314010P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 314010P.

Fast-Acting 3AB Type Ceramic 10A. The 3AB Fast-Acting Fuse With Ceramic Body Con...
  • Our Part #: 314010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 314010P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.45)
314010 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 314010P, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, F...
  • Our Part #: ABC10R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ABC10R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.90)
ABC10R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.98

Each

QTY:
Each
Add
Abc 10A Buss Fa 5-In Box
  • Our Part #: ABC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05)
ABC10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

false