314005 - 5A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
314005
Manufacturer
Littelfuse
Manufacturer's Part Number
314005P
Description
5A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 5A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458923957 / 00079458923957
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
314005 - Small Image
 
314005 - Large Image
Attachments
 
 
314005 - Specification Sheet
Brochures
 
 
314005 - Brochure
Tech Bulletins
 
 
314005 - Tech Bulletin
Other Links
 
 
314005 - Other
 
314005 - Other
Features
amperage rating
350
Descriptions
Description
5A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fast-Acting 3AB Type Ceramic 5a
Long Description
FAST-ACTING 3AB TYPE CERAMIC 5A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
Economical/low interrupt
extra long description
LFSE 314005P FAST-ACTING 3AB TYPE C
Manufacturer Information
Manufacturers Part Number
314005P
Brand
Littelfuse
GTIN
00079458923957
UPC
079458923957
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS K5
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
Standard 248-9 UL Listed/CSA
Application
General Purpose
You must have an account to view stock levels
These alternate items can be purchased instead of 314005.
Jump To:

Similar Items

Similar items are close alternatives to 314005, though they may not be 100% alike.

Abc 5A Buss Fa 5-In Box -R
  • Our Part #: ABC5R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-5-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.90)
ABC5R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.98

Each

QTY:
Each
Add
Abc 5A Buss Fa 5-In Box
  • Our Part #: ABC5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-5
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($18.55)
ABC5 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.71

Each

QTY:
Each
Add
There were no add-on items found for 314005.

* All prices subject to change.