313002 - 2A 250V TD Glass Fuse

Littelfuse

  • $4.88 (Each)
  • $4.88 (Each)

  • $24.40 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
313002
Manufacturer
Littelfuse
Manufacturer's Part Number
313002P
Description
2A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 2A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458922998 / 00079458922998
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$24.40 (Per 5)
Resources
Images
 
 
313002 - Small Image
 
313002 - Large Image
Attachments
 
 
313002 - Specification Sheet
Brochures
 
 
313002 - Brochure
Tech Bulletins
 
 
313002 - Tech Bulletin
Other Links
 
 
313002 - Other
 
313002 - Other
Features
amperage rating
2.5
Descriptions
Description
2A 250V TD GLASS FUSE
Long Description
SLO-BLO CERAMIC AXIAL 2A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin
Special Features
Time-Delay
Product Type
Slo-Blo Ceramic Axial 2a
extra long description
LFSE 313002P SLO-BLO CERAMIC AXIAL
Manufacturer Information
Manufacturers Part Number
313002P
Brand
Littelfuse
GTIN
00079458922998
UPC
079458922998
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Perfect for use in lighthing systems
standard
Standard 248-14 UL Listed/CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 313002.
Jump To:

Similar Items

Similar items are close alternatives to 313002, though they may not be 100% alike.

Buss MDL-2 1/4 X 1-1/4 Time Delay G
  • Our Part #: MDL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MDL-2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($28.90)
MDL2 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.78

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
1/4IN X 1-1/4IN Time Delay Glass - 2 Amp
  • Our Part #: MDL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDL-2
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($13.15)
MDL2 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.63

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds