LED9A190930 - 9W Led A19 30K Dim 800LM 90cri

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $250.20 (Per 60)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED9A190930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED9A19-O-930
Description
9W Led A19 30K Dim 800LM 90cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126388 / 0843654126388 / 00843654126388
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$250.20 (Per 60)
Resources
Images
 
 
LED9A190930 - Small Image
 
LED9A190930 - Large Image
Attachments
 
 
LED9A190930 - Specification Sheet
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
9W LED A19 30K DIM 800LM 90CRI
Product Type
60W Equiv., 9W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
extra long description
Key KT-LED9A19-O-930 60W Equiv., 9W
Long Description
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90 CRI
Construction
N/A
Additional Information
lumens
800
Input Voltage
120V
beam angle
230 Deg
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED9A19-O-930
Brand
Keystone
GTIN
00843654126388
UPC
843654126388
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.003
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED9A190930.
Jump To:

Similar Items

Similar items are close alternatives to LED9A190930, though they may not be 100% alike.

9.5 Led A19 9.5W 30K 800LM Dim
  • Our Part #: A199E26930DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A19-9-E26-930-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($63.24)
A199E26930DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.27

Each

QTY:
Each
Add
There were no add-on items found for LED9A190930.

* All prices subject to change.