LED94PH835S - 9W Led Horz 4PIN 35K

Keystone

  • $11.85 (Each)
  • $11.85 (Each)

  • $284.40 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED94PH835S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED94P-H-835-S-DP
Description
9W Led Horz 4PIN 35K
9W Led 4-Pin Compact Lamp, Horizontal Orientation, Ballast Compatible, G24Q Base, 3500K, 6 PCS Cartons, Individually Sleeved
Slang Terms

Categories
Led Lamps & Modules - Integrated Lamps
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949016237 / 0890949016237 / 00890949016237
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Standard Packaging
$284.40 (Per 24)
Resources
Images
 
 
LED94PH835S - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED94PH835S - Large Image
Attachments
 
 
LED94PH835S - Specification Sheet
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
G24q/GX24q
color temperature
3500;3500
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Description
9W LED HORZ 4PIN 35K
Product Type
9W , 1050 Lumen, 4 Pin, Horizontal, Ballast Compatible, G24Q
extra long description
Key KT-LED94P-H-835-S-DP 9W , 1050
Long Description
9W LED 4-PIN COMPACT LAMP, HORIZONTAL ORIENTATION, BALLAST COMPATIBLE, G24Q BASE, 3500K, 6 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
N/A
Additional Information
lumens
1050;1050
beam angle
120
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED94P-H-835-S-DP
Brand
Keystone
GTIN
00890949016237
UPC
890949016237
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.229
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.