LED7.5R20850 - 7.5W Led R20 50K Dim 525LM

Keystone

  • $3.31 (Each)
  • $3.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED7.5R20850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7.5R20-850
Description
7.5W Led R20 50K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127460 / 0843654127460 / 00843654127460
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Resources
Attachments
 
 
LED7.5R20850 - Specification Sheet
Features
Wattage
7.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED7.5R20-850 50W Equiv., 7.
Product Type
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K
Description
7.5W LED R20 50K DIM 525LM
Long Description
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 5000K, 80 CRI
Construction
N/A
Additional Information
beam angle
120 Deg
Input Voltage
120V
Warranty
3
lumens
525
ip rating
N/A
Circuit Type
N/A
Sensor Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7.5R20-850
GTIN
00843654127460
UPC
843654127460
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.215
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of LED7.5R20850.
Jump To:

Similar Items

Similar items are close alternatives to LED7.5R20850, though they may not be 100% alike.

BR Led, Designation: 6.5W Led R20 Reflector - 107' Beam Spread - Medium Base - 5...
  • Our Part #: S9633
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S9633
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($166.32) · 6 ($41.58)
S9633 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.93

Each

QTY:
Each
Add
Reflectors 525 Lumens R20 7W 80CRI 5000K Dimmable
  • Our Part #: R207850DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R20-7-850-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 10 ($61.50)
R207850DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$6.15

Each

QTY:
Each
Add

* All prices subject to change.