LED6A190827ND - 6W Led A19 27K Non-Dim 480LM 80cri

Keystone

  • $1.77 (Each)
  • $1.77 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
LED6A190827ND
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-827-ND
Description
6W Led A19 27K Non-Dim 480LM 80cri
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126340 / 0843654126340 / 00843654126340
Weight per unit
0.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Resources
Images
 
 
LED6A190827ND - Small Image
 
LED6A190827ND - Large Image
Attachments
 
 
LED6A190827ND - Specification Sheet
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED6A19-O-827-ND 40W Equiv.,
Description
6W LED A19 27K NON-DIM 480LM 80CRI
Product Type
40W Equiv., 6W, 480 Lumen, A19, E26, =80 Cri, Non Dimmable 2
Long Description
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
Warranty
3
lumens
480
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6A19-O-827-ND
Brand
Keystone
GTIN
00843654126340
UPC
843654126340
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.161
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.

false