LED16T872P1S865D - 6' 16W Led Signhero 65K 180DEG BLST Bypass

Keystone

  • $64.75 (Each)
  • $64.75 (Each)

  • $582.75 (Per 9)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED16T872P1S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16T8-72P1S-865-D /G2
Description
6' 16W Led Signhero 65K 180DEG BLST Bypass
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132761 / 0843654132761 / 00843654132761
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.75 (Each)
Standard Packaging
$582.75 (Per 9)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED16T872P1S865D - Specification Sheet
Features
Wattage
16
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Product Type
72", 16W, 2, 000 Lumens, 180' Beam Spread, Single Sided Lamp,
Description
6' 16W LED SIGNHERO 65K 180DEG BLST BYPASS
extra long description
Key KT-LED16T8-72P1S-865-D /G2 72",
Long Description
72IN LED SIGN TUBE, 6500K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 16W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
lumens
2000
Nominal Length
72 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16T8-72P1S-865-D /G2
GTIN
00843654132761
UPC
843654132761
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.95
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.