LED14T848GC840S - 14W Led T8 48" 40K BLSTD

Keystone Technologies

  • $13.50 (Each)
  • $13.50 (Each)

  • $337.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED14T848GC840S
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED14T8-48GC-840-S
Description
14W Led T8 48" 40K BLSTD
T8 Led Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 LM Brightness (Lumens), 14 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949009901
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Carton
$337.50 (Per 25)
Resources
Images
 
 
LED14T848GC840S - Small Image
 
LED14T848GC840S - Large Image
 
LED14T848GC840S - Large Image
Specifications Sheets
 
 
LED14T848GC840S - Specification Sheet
Attachments
 
 
LED14T848GC840S - Specification Sheet
Features
Shape
T8
Voltage Rating
120 to 277 V ac
Wattage
14 W
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
4000 K
Finish
Frosted
Base Type
G13 Medium Bi-pin
Color Temperature in Kelvin
4000
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Description
14W LED T8 48" 40K BLSTD
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 lm Brightness (Lumens), 14 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Short Description
T8 LED Lamp, 4000K, 1800 lm, 14W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
beam angle
220 °
Brightness (Lumens)
1800 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
32 W;30 W;28 W;25 W
Standards Met
cULus Listed;RoHS Compliant;UL Listed
Warranty
5 yr
package quantity
12 PK;25 PK
Intensity
1800 LUMEN
Beam Spread Angle
220 Degree
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED14T8-48GC-840-S
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Application
Dry and Damp Location
Approval
UL (Canada and US), UL
You must have an account to view stock levels
These alternate items can be purchased instead of LED14T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to LED14T848GC840S, though they may not be 100% alike.

T8 Led Lamp, 325 ° Beam Angle, >80, 4000 K, 2200 LM Brightness (Lumens), 15 W, 1...
  • Our Part #: LED15T848GC840S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15T8-48GC-840-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.00)
LED15T848GC840S - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.32

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?