L5.5FB11E12927C - 5.5W Led B11 Straight Tip 27K CNDL Base Clear

Keystone

  • $3.47 (Each)
  • $3.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
L5.5FB11E12927C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED5.5FB11-E12-927-C
Description
5.5W Led B11 Straight Tip 27K CNDL Base Clear
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123745 / 0843654123745 / 00843654123745
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Resources
Attachments
 
 
L5.5FB11E12927C - Specification Sheet
Features
Wattage
5.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
housing color
N/A
color rendering index (cri)
>90 Deg
color temperature
2700
Base Type
E12
Descriptions
extra long description
Key KT-LED5.5FB11-E12-927-C 60W Equ
Product Type
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K
Description
5.5W LED B11 STRAIGHT TIP 27K CNDL BASE CLEAR
Long Description
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
500
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED5.5FB11-E12-927-C
GTIN
00843654123745
UPC
843654123745
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.