KTLED7T818GC830D - 120-277V 7W 30K T8 Led Tube

Keystone

  • $14.64 (Each)
  • $14.64 (Each)

  • $366.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KTLED7T818GC830D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED7T8-18GC-830-D-CP
Description
120-277V 7W 30K T8 Led Tube
7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 3000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949009383 / 0890949009383 / 00890949009383
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Standard Packaging
$366.00 (Per 25)
Resources
Images
 
 
KTLED7T818GC830D - Small Image
 
KTLED7T818GC830D - Large Image
Attachments
 
 
KTLED7T818GC830D - Specification Sheet
Features
Wattage
7
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
G13
housing color
N/A
Descriptions
Product Type
7W, 800 Lumen, 18", 240' Beam Angle, Ballast Bypass, Coated
extra long description
Key KT-LED7T8-18GC-830-D-CP 7W, 800
Description
120-277V 7W 30K T8 LED TUBE
Long Description
7W LED T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 3000K, 120-277V Input, 25 pcs cartons, Individually Sleeved
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
Nominal Length
18 in
beam angle
240 Deg
lumens
750
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED7T8-18GC-830-D-CP
GTIN
00890949009383
UPC
890949009383
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of KTLED7T818GC830D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTLED7T818GC830D.

7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 3000K, 120-277...
  • Our Part #: LED7T818GC830D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7T8-18GC-830-D-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($366.00)
LED7T818GC830D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.64

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?