40UVSC140056VDIM - KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb

Keystone

  • $47.33 (Each)
  • $47.33 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
40UVSC140056VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-40-UV-SC1400-56-VDIM-W1 /
Description
KTLD-40-Uv-SC1400-56-Vdim-W1 /Usb
Programmable Constant Current Led Driver, 40W, 470-1400MA Output, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654136103 / 0843654136103 / 00843654136103
Weight per unit
0.0122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.33 (Each)
Resources
Images
 
 
40UVSC140056VDIM - Small Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
40UVSC140056VDIM - Large Image
Attachments
 
 
40UVSC140056VDIM - Specification Sheet
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
KTLD-40-UV-SC1400-56-VDIM-W1 /USB
Product Type
Programmable Constant Current Led Driver, 40W, 470-1400MA Ou
extra long description
Key KTLD-40-UV-SC1400-56-VDIM-W1 /U
Long Description
Programmable Constant Current LED Driver, 40W, 470-1400mA Output, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Construction
N/A
Additional Information
Output Current
470-1400mA
Output Voltage
10-56
Input Voltage
120-277V
Circuit Type
N/A
beam angle
N/A
ip rating
N/A
lumens
N/A
Wire Type
Push In Terminals
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-40-UV-SC1400-56-VDIM-W1 /
GTIN
00843654136103
UPC
843654136103
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.0122
Carton
1
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of 40UVSC140056VDIM.
Jump To:

Similar Items

Similar items are close alternatives to 40UVSC140056VDIM, though they may not be 100% alike.

Xitanium, Voltage Rating 0-10 V, Wattage 36 W, Type Led, Ballast Type Driver, Am...
  • Our Part #: XI036C100V054DSM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 512475
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 16 ($720.00)
XI036C100V054DSM - Advance By Signify

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.00

Each

QTY:
Each
Add

* All prices subject to change.