KT223X4INS - Lineman'S Insulating 4-In-1 Box Wrench

Klein Tools

  • $57.40 (Each)
  • $57.40 (Each)

  • $172.20 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KT223X4INS
Manufacturer
Klein Tools
Manufacturer's Part Number
KT223X4-INS
Description
Lineman'S Insulating 4-In-1 Box Wrench
The Klein Tools Lineman'S Insulating 4-In-1 Box Wrench Is The Only Double Ended 4-In-1 Wrench On The Market to Meet The Astm Standard 1000V Rating. It Features A Transparent Handle That Shows The Metal Ends Of The Wrench Are Not Touching. The Solid, Durable Wrench Features Four 12 Point Socket Sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111714 - Specialty wrenches
UPC/GTIN
092644680281 / 00092644680281
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.40 (Each)
Standard Packaging
$172.20 (Per 3)
Resources
Images
 
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Small Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Large Image
 
KT223X4INS - Video
360 Images
 
 
KT223X4INS - 360 Image
Attachments
 
 
KT223X4INS - Specification Sheet
Other Links
 
 
KT223X4INS - Other
 
KT223X4INS - Other
 
KT223X4INS - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Chrome Plated
Dimensions and Weight
Size
1/2", 9/16" 5/8", 3/4"
Overall Length
9.28" (23.6 cm)
Descriptions
Description
LINEMAN'S INSULATING 4-IN-1 BOX WRENCH
Product Type
Lineman'S Insul. 4-In-1 Box Wrench
extra long description
KLEIN KT223X4-INS Lineman's Insul.
Features
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Long Description
The Klein Tools Lineman's Insulating 4-in-1 Box Wrench is the only double ended 4-in-1 wrench on the market to meet the ASTM standard 1000V rating. It features a transparent handle that shows the metal ends of the wrench are not touching. The solid, durable wrench features four 12 point socket sizes: 1/2'', 9/16'', 5/8'', and 3/4''.
Special Features
Oversized Pawl & Higher Tool Count
Additional Information
media
Yes
End Type
Offset Angle
Overall Height
1.10" (2.80 cm)
Overall Width
1.60" (4.1 cm)
Number of Points
12
number of teeth
48
Shelf Life
Charge Every 3 Months
Head Type
Forged
Jaw Type
Round - Serrated
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
KT223X4-INS
GTIN
00092644680281
UPC
092644680281
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
INSULATING
Packaging
Weight
15 oz (425 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
standard
CE, ETL
Application
Pole Hardware Installation and Removal
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds