H80718 - Straight-Claw Hammer, 18-Ounce, 15"

Klein Tools

  • $29.62 (Each)
  • $29.62 (Each)

  • $118.48 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H80718
Manufacturer
Klein Tools
Manufacturer's Part Number
H80718
Description
Straight-Claw Hammer, 18-Ounce, 15"
The Straight-Claw On This Electrician'S Hammer Was Engineered Specifically For Removing NM (Romex®) Staples. Made Of High-Strength Fiberglass For Optimal Shock Absorption, This Professional Hammer Features An 18-Ounce Forged Steel Head With Smooth Head For Reduced Marring. The Durable Handle Has A Non-Slip Grip For Comfort and A Hang Hole For Tethering Ability or Hanging Storage.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810015 / 00092644810015
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.62 (Each)
Standard Packaging
$118.48 (Per 4)
Resources
Images
 
 
H80718 - Small Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Large Image
 
H80718 - Video
Attachments
 
 
H80718 - Specification Sheet
Other Links
 
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
 
H80718 - Other
Features
Material
Material, Color, and Finish
Handle Material
Fiberglass
Handle Color
Orange/Black
Head Material
STEEL
Dimensions and Weight
Length
14.8
Descriptions
Product Type
Straight-Claw Hammer, 18 Oz, 15"
Features
The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
extra long description
KLEIN H80718 Straight-Claw Hammer,
Description
STRAIGHT-CLAW HAMMER, 18-OUNCE, 15"
Long Description
The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.
Special Features
NM-B Staple Pulling;Tether Hole for Hanging
Additional Information
media
Yes
Overall Height
1.2" (3 cm)
Handle Length
13" (33 cm)
Overall Width
6.3" (16 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
H80718
GTIN
00092644810015
UPC
092644810015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Straight-Claw Hammer
Packaging
Weight
1.9 lb (0.9 kg)
Weight per each
1.9
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Application
Hammering
You must have an account to view stock levels
These alternate items can be purchased instead of H80718.
Jump To:

Similar Items

Similar items are close alternatives to H80718, though they may not be 100% alike.

Electrician'S Straight-Claw Hammer Is Made Of High-Strength Fiberglass Shaft Tha...
  • Our Part #: 80718
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 807-18
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($203.48)
80718 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.87

Each

Call nearest store for Item Price
There were no add-on items found for H80718.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds