-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
6.4 oz (181 g)
- Descriptions
-
- Product Type
-
Replacement Thermocouple
- Description
-
REPLACEMENT THERMOCOUPLE
- extra long description
-
KLEIN 69028 Replacement Thermocoupl
- Features
-
Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters. Klein Tools Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
- Special Features
-
Compatible with a Number of Klein Tools Multimeters and Clamp Meters
- Long Description
-
Replacement Thermocouple, Klein Tools offers the Thermocouple Replacement for use with a number of Klein multimeters and clamp meters
- Additional Information
-
- for use with
-
CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models
- Temperature Range
-
32?° to 482?° Fahrenheit (0?° to 250?°Celsius)
- Coil Voltage
-
7 gal (US)
- class
-
USA
- Manufacturer Information
-
- Manufacturers Part Number
-
69028
- Brand
-
Klein Tools
- sub brand
-
Prevail Series
- GTIN
-
00092644690280
- UPC
-
092644690280
- Taxonomies, Classifications, and Categories
-
- Category Description
-
BITS, BLADES, AND HOLE SAWS
- Type
-
K-Type Banana Thermocouple
- Packaging
-
- Weight
-
0.70 oz (19.8 g)
- Weight per each
-
0.044
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Use in Basic and Controlled Electromagnetic Environments
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.