66001 - 2-In-1 Impact Socket, 12-Point, 3/4 and 9/16"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
66001
Manufacturer
Klein Tools
Manufacturer's Part Number
66001
Description
2-In-1 Impact Socket, 12-Point, 3/4 and 9/16"
Single-Ended Impact Socket With Hands-Free Adjustment Between 3/4-Inch and 9/16-Inch Hex Sizes. Deep Socket With A 1/2-Inch Drive Works Great For Pole Hardware Installation and Removal. The High-Torque, 12-Point Design Is Easier to Position and Works With Square Fasteners.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644650468 / 00092644650468
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
66001 - Small Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Large Image
 
66001 - Video
360 Images
 
 
66001 - 360 Image
Attachments
 
 
66001 - Specification Sheet
Other Links
 
 
66001 - Other
 
66001 - Other
 
66001 - Other
Features
Material
4140 Steel
Dimensions and Weight
Overall Length
1.1" (2.8 cm)
Descriptions
Long Description
Single-ended impact socket with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.
Special Features
Hands-free Adjustment
Description
2-IN-1 IMPACT SOCKET, 12-POINT, 3/4 AND 9/16"
Product Type
2-In-1 Impact Socket, 12-Point
Features
Single-ended impact socket with hands-free adjustment between 3/4-Inch and 9/16-Inch hex sizes. Deep socket with a 1/2-Inch drive works great for pole hardware installation and removal. The high-torque, 12-Point design is easier to position and works with square fasteners.
extra long description
KLEIN 66001 2-in-1 Impact Socket, 1
Additional Information
Drive Size
1/2"
Overall Width
1.1" (2.8 cm)
Number of Points
12
Overall Height
3.12" (7.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
66001
GTIN
00092644650468
UPC
092644650468
Taxonomies, Classifications, and Categories
Type
Impact Rated
Category Description
HAND TOOLS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Pole Hardware Installation and Removal
You must have an account to view stock levels
These alternate items can be purchased instead of 66001.
Jump To:

Similar Items

Similar items are close alternatives to 66001, though they may not be 100% alike.

2-in-1 Impact Socket, 6-Point
  • MFR Part #: 66004
  • GTIN: 00092644380051
  • Manufacturer: Klein Tools

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?