54822MB - Modbox Two Drawer Toolbox

Klein Tools

  • $186.64 (Each)
  • $186.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54822MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54822MB
Description
Modbox Two Drawer Toolbox
Klein Tools Modbox™ Two Drawer Toolbox Features A Reinforced Bottom to Prevent Drawer Sag. Heavy-Duty Ball Bearing Slides Provide Smooth Drawer Action. It Comes With 16 Removable Dividers For Optimal Storage Flexibility. Integrated Locking Bar Secures Drawer Contents and Cable Lock Feed-Through Secures Overall System. Two Drawer Toolbox Is Made With Impact Resistant Polymers and Supports 50 Pounds (22.7 KG). Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548222 / 00092644548222
Weight per unit
24.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.64 (Each)
Resources
Images
 
 
54822MB - Small Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Large Image
 
54822MB - Video
Other Links
 
 
54822MB - Other
 
54822MB - Other
 
54822MB - Other
 
54822MB - Other
 
54822MB - Other
 
54822MB - Other
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22.3" (56.7cm)
Descriptions
Description
MODBOX TWO DRAWER TOOLBOX
Product Type
Modbox™ Two Drawer Toolbox
extra long description
KLEIN 54822MB MODbox™ Two Drawer To
Long Description
Klein Tools MODbox™ Two Drawer Toolbox features a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with 16 removable dividers for optimal storage flexibility. Integrated locking bar secures drawer contents and cable lock feed-through secures overall system. Two Drawer Toolbox is made with impact resistant polymers and supports 50 pounds (22.7 kg). Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
Reinforced Bottom Channel; Locking Bar; Ball-Bearing Slides; Removable Dividers; Attach Accessories to Rails
Additional Information
media
Yes
Overall Height
14.4" (36.6 cm)
Overall Width
16.4" (41.7 cm)
Number of Sides
6
Number of Compartments
(2) Drawers
Closure Type
Heavy-Duty Locking Bar
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54822MB
GTIN
00092644548222
UPC
092644548222
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Drawer Toolbox
Packaging
Weight
24.4 lb (11.1 kg)
Weight per each
24.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds