50375 - High Flex Polyester Fish Tape, 75'

Klein Tools

  • $84.64 (Each)
  • $84.64 (Each)

  • $253.92 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
50375
Manufacturer
Klein Tools
Manufacturer's Part Number
50375
Description
High Flex Polyester Fish Tape, 75'
Our 75-Foot (22.9 M) High Flex Polyester Fish Tape Is The Perfect Wire Pulling Solution Where Flexibility Meets Strength. The Polyester Material Provides A Highly Flexible and Lightweight Tape Compared to Steel While The Triple Strand Design Delivers Increased Durability and Strength Compared to Fiberglass. The Low Friction Case and Optimized Feed Angle Create A Smooth Payout and Easy Retraction. The Bright Orange Strand Woven Into The Triple Strand Improves Visibility For Easier Locating Of The Tape.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644503757 / 00092644503757
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.64 (Each)
Standard Packaging
$253.92 (Per 3)
Resources
Images
 
 
50375 - Small Image
 
50375 - Large Image
 
50375 - Large Image
 
50375 - Large Image
 
50375 - Large Image
 
50375 - Large Image
 
50375 - Large Image
 
50375 - Video
Attachments
 
 
50375 - Specification Sheet
Other Links
 
 
50375 - Other
 
50375 - Other
 
50375 - Other
Features
Material
Polyester
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Diameter
0.25" (0.6 cm)
Overall Length
12.38" (31.4 cm)
Descriptions
Long Description
Our 75-Foot (22.9 m) High Flex Polyester Fish Tape is the perfect wire pulling solution where flexibility meets strength. The polyester material provides a highly flexible and lightweight tape compared to steel while the triple strand design delivers increased durability and strength compared to fiberglass. The low friction case and optimized feed angle create a smooth payout and easy retraction. The bright orange strand woven into the triple strand improves visibility for easier locating of the tape.
Special Features
Triple Strand Design, Optimized Feed Angle
Product Type
75' High Flex Polyester Fish Tape
Features
Our 75-Foot (22.9 m) High Flex Polyester Fish Tape is the perfect wire pulling solution where flexibility meets strength. The polyester material provides a highly flexible and lightweight tape compared to steel while the triple strand design delivers increased durability and strength compared to fiberglass. The low friction case and optimized feed angle create a smooth payout and easy retraction. The bright orange strand woven into the triple strand improves visibility for easier locating of the tape.
extra long description
KLEIN 50375 75' High Flex Polyester
Description
HIGH FLEX POLYESTER FISH TAPE, 75'
Additional Information
Tensile Strength
Overall Height
16.5" (41.9 cm)
Overall Width
2.13" (5.4 cm)
Tape Size
75' x 1/4" (22.9 m x 4.8 mm)
tape end
Nylon Eyelet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50375
GTIN
00092644503757
UPC
092644503757
Taxonomies, Classifications, and Categories
Type
Fish Tape
Category Description
HAND TOOLS
Packaging
Weight
3.5 lb (1.6 kg)
Weight per each
3.5
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Wiring Pulling
You must have an account to view stock levels
There were no add-on items found for 50375.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds