32593 - Multi-Bit Ratcheting Screwdriver, 6-In-1

Klein Tools

  • $24.45 (Each)
  • $24.45 (Each)

  • $146.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
32593
Manufacturer
Klein Tools
Manufacturer's Part Number
32593
Description
Multi-Bit Ratcheting Screwdriver, 6-In-1
Klein Tools Multi-Bit Stubby Screwdriver / Nut Driver With Ratcheting Mechanism Lets You Work Faster and With More Efficiency. Includes 1/4-Inch and 5/16-Inch Nut Drivers. With Its Cushion-Grip™ Handle, The Stubby Interchangeable Screwdriver/Nut Driver Was Designed With Comfort and Efficiency In Mind. The Driver Is Made Of The Highest-Quality Tempered Steel. Its Strong, Durable Tips Are Manufactured to Fit Screw Opening Securely. They Resist Slippage and Provide Positive Turning Action. The Strong Nut Driv
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325939 / 00092644325939
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.45 (Each)
Standard Packaging
$146.70 (Per 6)
Resources
Images
 
 
32593 - Small Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Large Image
 
32593 - Video
360 Images
 
 
32593 - 360 Image
Attachments
 
 
32593 - Specification Sheet
Other Links
 
 
32593 - Other
 
32593 - Other
 
32593 - Other
Features
Material
Steel
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
6-In-1 Ratcheting Screwdriver
Description
MULTI-BIT RATCHETING SCREWDRIVER, 6-IN-1
extra long description
KLEIN 32593 6-in-1 Ratcheting Screw
Long Description
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driv
Special Features
Ratcheting Mechanism
Features
Klein Tools Multi-Bit Stubby Screwdriver / Nut driver with ratcheting mechanism lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip™ handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driv
Additional Information
media
Yes
Drive Size
1/4” and 5/16”
Shank Length
1.297" (3.3 cm)
Number of Pieces
4
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32593
GTIN
00092644325939
UPC
092644325939
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?