32525 - Tamperproof Bit Set, 32 Piece

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
32525
Manufacturer
Klein Tools
Manufacturer's Part Number
32525
Description
Tamperproof Bit Set, 32 Piece
This Assortment Of Tamperproof Magnetic Screwdriver Bits Are Precision-Machined For Exact Fit. The Steel Is Heat Treated For Long-Lasting Use. The Durable PVC Gray Block Allows For Easy Storage. The Block Slides Over Most Screwdriver Shafts For Easy Bit Access. The Bits Meet or Exceed Applicable Asme / Ansi Specifications.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
092644325250 / 00092644325250
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
32525 - Small Image
 
32525 - Large Image
 
32525 - Large Image
 
32525 - Large Image
 
32525 - Large Image
 
32525 - Video
Attachments
 
 
32525 - Specification Sheet
Other Links
 
 
32525 - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Description
TAMPERPROOF BIT SET, 32 PIECE
Product Type
32 Piece Tamperproof Bit Set
extra long description
KLEIN 32525 32 Piece Tamperproof Bi
Features
This assortment of tamperproof magnetic screwdriver bits are precision-machined for exact fit. The steel is heat treated for long-lasting use. The durable PVC gray block allows for easy storage. The block slides over most screwdriver shafts for easy bit access. The bits meet or exceed applicable ASME / ANSI specifications.
Long Description
This assortment of tamperproof magnetic screwdriver bits are precision-machined for exact fit. The steel is heat treated for long-lasting use. The durable PVC gray block allows for easy storage. The block slides over most screwdriver shafts for easy bit access. The bits meet or exceed applicable ASME / ANSI specifications.
Special Features
Meets or Exceeds Applicable ASME / ANSI Specifications
Additional Information
media
Yes
Number of Pieces
32 Bits
Manufacturer Information
Manufacturers Part Number
32525
Brand
Klein Tools
GTIN
00092644325250
UPC
092644325250
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Magnetic, Tamperproof
Packaging
Weight
6.9 oz (195 g)
Weight per each
0.425
Carton
1
Package
6
Uses, Certifications, and Standards
Application
PVC Block is Used for Storing the Bits, Which Can Be Used for a Variety of Applications; The Block Can Be Placed Onto Any Screwdriver for Storage
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds