11049INS - Wire Stripper/Cutter 8-16 Awg Stranded

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
11049INS
Manufacturer
Klein Tools
Manufacturer's Part Number
11049-INS
Description
Wire Stripper/Cutter 8-16 Awg Stranded
This Compact, Lightweight Wire-Stripping, Cutting Tool Cuts, Strips, Loops and Gauges Solid Wire. Dual Layer Orange-Over-White Insulation Protects Against Electric Shock. Meets or Exceeds Astm F1505-10, IEC 60900: 2004, Can/Ulc-60900-09, Nfpa 70E, 2011 Ed., Csa Z462 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Symbol. Hardened Spring Steel With Precision-Ground Stripping Holes For Easy Removal Of Insulation.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Strippers
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740671 / 00092644740671
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
11049INS - Small Image
 
11049INS - Large Image
 
11049INS - Large Image
 
11049INS - Video
Attachments
 
 
11049INS - Specification Sheet
Brochures
 
 
11049INS - Brochure
Other Links
 
 
11049INS - Other
 
11049INS - Other
 
11049INS - Other
Features
Material
Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
7
Descriptions
Description
WIRE STRIPPER/CUTTER 8-16 AWG STRANDED
Product Type
Wire Stripper/Cutter 8-16 Awg STRD
extra long description
KLEIN 11049-INS Wire Stripper/Cutte
Features
This compact, lightweight wire-stripping, cutting tool cuts, strips, loops and gauges solid wire. Dual layer orange-over-white insulation protects against electric shock. Meets or exceeds ASTM F1505-10, IEC 60900: 2004, CAN/ULC-60900-09, NFPA 70E, 2011 ed., CSA Z462 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. Hardened spring steel with precision-ground stripping holes for easy removal of insulation.
Long Description
This compact, lightweight wire-stripping, cutting tool cuts, strips, loops and gauges solid wire. Dual layer orange-over-white insulation protects against electric shock. Meets or exceeds ASTM F1505-10, IEC 60900: 2004, CAN/ULC-60900-09, NFPA 70E, 2011 ed., CSA Z462 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. Hardened spring steel with precision-ground stripping holes for easy removal of insulation.
Special Features
Compact and Lightweight, Spring Loaded For Self Opening
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11049-INS
GTIN
00092644740671
UPC
092644740671
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
8, 10, 12, 14, 16 Stranded AWG
standard
IEC 60900 and ASTM F1505
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 11049INS.
Jump To:

Accessories

These accessories can make 11049INS more useful, versatile, or visually appealing.

This Tool Pouch Allows You to Carry A Particular Tool In Your Pocket Without Wea...
  • Our Part #: 5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5111
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5111 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
This Versatile 7-Pocket Tool Pouch Has Two Large Utility Pockets, Two Screwdrive...
  • Our Part #: 5166
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5166
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.17) ·
5166 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.17

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement 11049INS, providing enhanced or expanded functionality.

This Tool Pouch Allows You to Carry A Particular Tool In Your Pocket Without Wea...
  • Our Part #: 5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5111
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5111 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
This Versatile 7-Pocket Tool Pouch Has Two Large Utility Pockets, Two Screwdrive...
  • Our Part #: 5166
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5166
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.17) ·
5166 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.17

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds