R42 - 1-1/4X3/4 Ex-PRF Reducer

Killark

  • $12.05 (Each)
  • $12.05 (Each)

  • $241.00 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
R42
Manufacturer
Killark
Manufacturer's Part Number
R-42
Description
1-1/4X3/4 Ex-PRF Reducer
1-1/4" to 3/4" Reducing Bushing, Aluminum
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570051 / 0783936570051 / 00783936570051
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Standard Packaging
$241.00 (Per 20)
Resources
Images
 
 
R42 - Small Image
 
R42 - Large Image
Attachments
 
 
R42 - Specification Sheet
Other Links
 
 
R42 - Other
 
R42 - Other
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Length
1
Hub Size
1-1/4" to 3/4"
Height
2
Width
2
Descriptions
Description
1-1/4X3/4 EX-PRF REDUCER
extra long description
KLRK R-42 1-1/4" TO 3/4" REDUCING B
Product Type
1-1/4" to 3/4" Reducing Bushin
Long Description
1-1/4" to 3/4" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Manufacturers Part Number
R-42
Brand
KILLARK
series
R
GTIN
00783936570051
UPC
783936570051
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
2.2
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of R42.
Jump To:

Cross Referenced

These items are similar to R42 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA42H American Fittings 00662364140114
RB125-75A Appleton Electric 00781381321099
RE42-SA Eaton Crouse-Hinds 00782274101439
R-42 Killark 00783936570051
RB-325A O-Z Gedney 00783126057256
RB-325SA O-Z Gedney n/a
605AL Thomas & Betts 00786210801414
There were no add-on items found for R42.

* All prices subject to change.