T1975 - SPDT 125V Time SW

Intermatic

  • $517.62 (Each)
  • $517.62 (Each)

  • $6,211.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1975
Manufacturer
Intermatic
Manufacturer's Part Number
T1975
Description
SPDT 125V Time SW
24-Hour Mechanical Time Switch With Skip-A-Day, 125 Vac, 60HZ, SPDT, Indoor Metal Enclosure, 15 Minute Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275192010 / 00078275192010
Weight per unit
2.783 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$517.62 (Each)
Standard Packaging
$6,211.44 (Per 12)
Resources
Images
 
 
T1975 - Large Image
 
T1975 - Large Image
Attachments
 
 
T1975 - Specification Sheet
360 Images
 
 
T1975 - 360 Image
Other Links
 
 
T1975 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
125
Wattage
3
Descriptions
Description
SPDT 125V TIME SW
Long Description
24-HOUR MECHANICAL TIME SWITCH WITH SKIP-A-DAY, 125 VAC, 60HZ, SPDT, INDOOR METAL ENCLOSURE, 15 MINUTE INTERVAL
Special Features
Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty
Product Type
24-Hour Mechanical Time Switch With Skip-A-Day, 125 Vac, 60H
extra long description
INT-MAT T1975 24-Hour Mechanical Ti
Features
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Additional Information
Contact Configuration
1 NO/1 NC
motor power
1/2 HP @ 125 VAC, 1 HP @ 250 VAC
Timing Range
15 MIN - 24 HR
Contact Rating
20 AMP @ 125/208 - 277/480 VAC
action
SPDT
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T1975
GTIN
00078275192010
UPC
078275192010
Taxonomies, Classifications, and Categories
Type
Electromechanical
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.783
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified
Application
Indoor
Enclosure
NEMA 1
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat