CSWS30012 - Cu Crimp Lug 300 Awg

Ilsco

  • $47.26 (Each)
  • $47.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CSWS30012
Manufacturer
Ilsco
Manufacturer's Part Number
CSWS-300-12
Description
Cu Crimp Lug 300 Awg
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669641899 / 00783669641899
Weight per unit
0.152 L
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Resources
Images
 
 
CSWS30012 - Small Image
 
CSWS30012 - Large Image
Attachments
 
 
CSWS30012 - Specification Sheet
Other Links
 
 
CSWS30012 - Other
Descriptions
Product Type
Cu CMP 300 Kcmil 9/16 T Ul Csa Short Ba
extra long description
ILSCO CSWS-300-12 CU CMP 300 kcmil
Description
CU CRIMP LUG 300 AWG
Long Description
Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CSWS-300-12
GTIN
00783669641899
UPC
783669641899
Packaging
Weight per each
0
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of CSWS30012.
Jump To:

Cross Referenced

These items are similar to CSWS30012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-300-12 Anderson n/a
VHCS30012 Anderson n/a
YA30-L Burndy 00781810504857
GL 30048 Greaves n/a
GL-30048 Greaves 00784491320303
CRA-300 ILSCO n/a
CSWS-300-12 ILSCO 00783669641899
94086 Morris 00601986940863
GL30048 NSi Industries 00662381036155
BLU-030S Penn-Union 00785037233033
54114 Thomas & Betts 00786210541143
CTL300-12 Thomas & Betts 00783786131914
HL300-48 Thomas & Betts n/a
30053 3M Electrical Products n/a
325805 Amprobe n/a
326805 Amprobe n/a
BT150C12 BICC n/a
YAV150M12 Burndy 00781810285725
DPLS301 DOSSERT n/a
VHCS30012 Hubbell Power Systems 00096359338550
CC30050 Ideal Industries n/a
LCA300-12-X Panduit 00074983900503
LCA30012 Panduit n/a
HL30048 Thomas & Betts n/a
S989183 Thomas & Betts n/a
HCS13012 Burndy n/a
YA30L Burndy 78181050485
88-548 Ideal Industries n/a
BLU030S Penn-Union 78503723303
3-606240-1 TE Connectivity n/a
305512 TE Connectivity n/a
325805 TE Connectivity n/a
325805-1 TE Connectivity n/a
326805 TE Connectivity n/a
326805-1 TE Connectivity n/a

* All prices subject to change.