AGC1 - Al/Cu 1/2-1 Alum GRD

Ilsco

  • $20.60 (Each)
  • $20.60 (Each)

  • $514.98 (Per 25)

  • $2,059.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AGC1
Manufacturer
Ilsco
Manufacturer's Part Number
AGC-1
Description
Al/Cu 1/2-1 Alum GRD
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1IN, Rebar Sizes #4-#6, Ul
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669000603 / 00783669000603
Weight per unit
0.05 L
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Carton
$20.60 (Each)
Standard Packaging
$514.98 (Per 25)
Resources
Images
 
 
AGC1 - Small Image
 
AGC1 - Large Image
Attachments
 
 
AGC1 - Specification Sheet
Other Links
 
 
AGC1 - Other
Descriptions
Product Type
Al Mec 1/2-3/4-1 GND 1/0-14 W Ul
extra long description
ILSCO AGC-1 AL MEC 1/2-3/4-1 GND 1/
Description
AL/CU 1/2-1 ALUM GRD
Long Description
Permaground Aluminum Ground Clamp, Dual Rated, Conductor Range 1/0-14, Pipe Sizes 1/2 to 1in, Rebar Sizes #4-#6, UL
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
AGC-1
GTIN
00783669000603
UPC
783669000603
Packaging
Weight per each
0
Carton
1
Package
25
You must have an account to view stock levels
These alternate items can be purchased instead of AGC1.
Jump To:

Similar Items

Similar items are close alternatives to AGC1, though they may not be 100% alike.

The Nsi Gca-1 Aluminum Ground Clamp For 1/0 - 14 Awg Aluminum and Copper Cables ...
  • Our Part #: GCA1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GCA-1
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($261.52)
GCA1 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AGC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-1 Anderson n/a
GC15A Anderson n/a
GC15A Burndy 781810240007
GC1 CMC n/a
GAC1 Greaves 784491308103
G1 Greaves 00784491301029
GC1 Hubbell Power Systems n/a
GC1 Ideal Industries n/a
87-560 Ideal Industries n/a
GC-1 Ideal Industries n/a
AGC1 ILSCO 00783669000603
90633 Morris 00601986906333
GCA1 NSi Industries 00662381010001
G-1 NSi Industries 00662381010100
GCA-1 NSi Industries 662381010001
GC-15A-Q Panduit 74983451371
GCA1-Q Panduit n/a
GC-1 Penn-Union 785037205009
KP-1 Penn-Union 00785037418423
GC1 PU n/a
AJ Thomas & Betts 783786802975
BJ1 Thomas & Betts 00783786612307
3846 Thomas & Betts 00786210038469
J Thomas & Betts 00783786801121

* All prices subject to change.