90085 - Screw Point Flexible Bit 1/2" X 54"

Ideal

  • $77.39 (Each)
  • $77.39 (Each)

  • $154.78 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
90085
Manufacturer
Ideal
Manufacturer's Part Number
90085
Description
Screw Point Flexible Bit 1/2" X 54"
Ideal, Flexible Bit, Screw Point, Type B, Bit Diameter: 1/2 In, Overall Length: 54 In, Shank Diameter: 3/16 In
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250900855 / 0783250900855 / 00783250900855
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.39 (Each)
Carton
$154.78 (Per 2)
Resources
Images
 
 
90085 - Small Image
 
90085 - Large Image
Dimensions and Weight
Overall Length
54
Descriptions
Product Type
Flexible Bit, Ideal, SCR Point, Type B, 1/2 In Bit Diameter, 54.0
Description
SCREW POINT FLEXIBLE BIT 1/2" X 54"
Features
Fast and aggressive, self-starting bitUltra-sharp ground threads provide increased pulling power through obstructionsDesigned for easy to tough wood
extra long description
IDEAL 90-085 Flexible Bit,Ideal,SCR
Long Description
IDEAL, Flexible Bit, Screw Point, Type B, Bit Diameter: 1/2 IN, Overall Length: 54 IN, Shank Diameter: 3/16 IN
Special Features
Features: Fast And Aggressive, Self-Starting Bit; Ultra-Sharp Ground Threads Provide Increased Pulling Power Through Obstructions; Designed For Easy To Tough Wood Drilling
Additional Information
Shank Diameter
3/16
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
90085
GTIN
00783250900855
UPC
783250900855
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Screw Point, Type B
Packaging
Weight per each
0.6
Carton
2
Uses, Certifications, and Standards
Application
For Easy To Tough Wood Drilling
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 90085.
Jump To:

Similar Items

Similar items are close alternatives to 90085, though they may not be 100% alike.

Flexible Bit,Ideal,SCR Point,Type B,3/8 IN Bit Diameter,54.0
  • MFR Part #: 90-082
  • GTIN: 00783250900824
  • Manufacturer: Ideal
Flexible Bit,Ideal,SCR Point,Type B,9/16 IN Bit Diameter,54.
  • MFR Part #: 90-088
  • GTIN: 00783250900886
  • Manufacturer: Ideal
Flexible Bit,Ideal,SCR Point,Type B,3/4 IN Bit Diameter,54.0
  • MFR Part #: 90-091
  • GTIN: 00783250900916
  • Manufacturer: Ideal

* All prices subject to change.

false