891545 - Omniconn RG-6 Quad F Compr Conn Black, 1, 000/Box

Ideal

  • $669.70 (Per 1,000)
  • $0.67 (Each)

  • $66.97 (Per 100)

  • $669.70 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
891545
Manufacturer
Ideal
Manufacturer's Part Number
89-1545
Description
Omniconn RG-6 Quad F Compr Conn Black, 1, 000/Box
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Slang Terms

Categories
Connecting Devices - Coaxial & Twinaxial Connectors
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250681723 / 0783250681723 / 00783250681723
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.67 (Each)
Carton
$669.70 (Per 1,000)
Resources
Images
 
 
891545 - Small Image
 
891545 - Large Image
Brochures
 
 
891545 - Brochure
Other Links
 
 
891545 - Other
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Product Type
RG6 Quad CMPR, PLSTC, 1000 Bulk
Features
Connector Model: 6QFOCAccepts RG-6 Quad coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .270” - .295”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution for RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suita
Description
OMNICONN RG-6 QUAD F COMPR CONN BLACK, 1,000/BOX
extra long description
IDEAL 89-1545 RG6 QUAD CMPR,PLSTC,1
Long Description
IDEAL, Compression Connector, OmniCONN, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Ports Size: 7/16 IN, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 IN, Overall Jacket Diameter: 0.260 - 0.280 IN
Special Features
Features: Omniconn F Compression Connectors Install Easily Onto Standard RG 6 And RG 6Quad Cables; Non Corrosive Nickel Plated Brass Body And Polycarbonate Bushing; Delrin/Nylon Adapter Sleeve And O-Ring Provide Double Protection For A Watertight Seal; Free Spinning Hex Nut For Ease Of Installation Onto All 7/16 IN Ports 75 OHM Nominal Impedance; Bandwidth Up To 3 GHZ; Two-Piece Pre-Assembled Connectors; Nominal Impedance: 75 OHM; Ports Size: 7/16 IN; Coaxial Cable Type: RG-6; Bandwidth: 3 GHZ; Dielectric
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-1545
GTIN
00783250681723
UPC
783250681723
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Availability
minimum qty
1000
Packaging
Weight per each
0.017
Carton
1000
Uses, Certifications, and Standards
Application
Terminating an F Style connection onto RG 6 Quad Coax .
You must have an account to view stock levels

* All prices subject to change.