837211 - Vinyl Insul Spade Termnl 12-10AWG, #8 Stud, 25/Box

Ideal

  • $16.12 (Per 25)
  • $0.64 (Each)

  • $16.12 (Per 25)

  • $64.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
837211
Manufacturer
Ideal
Manufacturer's Part Number
83-7211
Description
Vinyl Insul Spade Termnl 12-10AWG, #8 Stud, 25/Box
Ideal, Spade Terminal, Vinyl Spade, Cable Size: 12 - 10 Awg, Stud Size: 8 In, Insulation: Vinyl Insulated, Material: Tin Plated Brass
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminal Block Acessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
783250490196 / 0783250490196 / 00783250490196
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.64 (Each)
Carton
$16.12 (Per 25)
Resources
Images
 
 
837211 - Small Image
 
837211 - Large Image
 
837211 - Large Image
Features
Material
TIN PLATED BRASS
insulation
Vinyl Insulated
Terminal Type
Spade Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass
Dimensions and Weight
Overall Length
1.004 in;25.5 mm
Descriptions
Product Type
Spade Terminal
Long Description
Spade Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, 1.004 in Overall Length, 0.248 in Insulation Length, 0.01 lb
Special Features
Butted Seam-Construction Prevents Splitting Under Maximumpressure;Internal Barrel Serrations Grip Wires Tightly to Resist Pull-Out and Reduce Electrical Resistance;Tin Plated Brass Construction For Corrosion Resistance;Shouldered Barrel Insulation Quickly Positions Terminal For Proper Crimping;Expanded Insulation Entry Accomodates a Wide Variety Of Insulation Diameters and Provides Additional Insulation Support;Color-Coded Insulation and Wire Range Stamped On Terminal For Easy Identification
Short Description
#12 to #10 AWG Spade Terminal, 8" Stud Size
Description
VINYL INSUL SPADE TERMNL 12-10AWG, #8 STUD, 25/BOX
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
extra long description
IDEAL 83-7211 TERMINAL, VINYL SPADE
Additional Information
Cable Size
12 - 10
Stud Size
8
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
8 in;4.3 mm
Insulated/Non-Insulated
Insulated
Insulation Length
0.248 in;6.3 mm
Standards Met
UL Listed;RoHS
package quantity
250 CT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
83-7211
GTIN
00783250490196
UPC
783250490196
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Vinyl Spade
Availability
minimum qty
25
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
25
Uses, Certifications, and Standards
standard
UL Listed, RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 837211.
Jump To:

Cross Referenced

These items are similar to 837211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-06-402 3M Electrical Products n/a
FV10-8L 3M Electrical Products n/a
FV10-8Q 3M Electrical Products 00051128600108
TP10-8F Burndy 00781810710685
83-7211 Ideal Industries 00783250490196
1162 Morris 00601986011624
S12-8V-P NSi Industries 00662381200303
S12-8V-S NSi Industries 00662381062307
PV10-8F-C Panduit n/a
65-2565 Philmore n/a
10RC-8F Thomas & Betts 00786210800394
WCTR-124-4-D Thomas & Betts n/a

* All prices subject to change.