44782 - Electric Plug Lockout, 1/Card

Ideal

  • $36.41 (Each)
  • $36.41 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44782
Manufacturer
Ideal
Manufacturer's Part Number
44-782
Description
Electric Plug Lockout, 1/Card
Electric Plug Lockout, Plug Type: 2 or 3 Pin, Pad Lock, Package: 1/Card, Rohs Compliant
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Safety Products
UNSPSC
39121906 - Plug and cord lockout
UPC/EAN/GTIN
783250447824 / 0783250447824 / 00783250447824
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.41 (Each)
Resources
Images
 
 
44782 - Small Image
 
44782 - Large Image
Brochures
 
 
44782 - Brochure
Other Links
 
 
44782 - Other
Descriptions
Description
ELECTRIC PLUG LOCKOUT, 1/CARD
Product Type
Electric Plug Lockout, Ideal, PKG: 1/Card
Features
IDEAL Electric Plug Lockouts are keyed differently and slide over cord prongs, locking in place to avoid cords from being plugged into an outlet. They offer total security to the device and cannot be removed without a key. Lockout is designed to work on any 2- or 3-prong plug. Lockout is RoHS compliant.
extra long description
IDEAL 44-782 Electric Plug Lockout,
Long Description
Electric Plug Lockout, Plug Type: 2 Or 3 Pin, Pad Lock, Package: 1/Card, RoHS Compliant
Special Features
Slides over cord prongs and locks in place to prevent cord from being plugged into an outlet; Cannot be removed without key; Works on any 2- or 3-prong plug; Keyed differently
Additional Information
Plug Type
2 Or 3 Pin
Manufacturer Information
Manufacturers Part Number
44-782
Brand
Ideal
GTIN
00783250447824
UPC
783250447824
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Electric Plug Lockout
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.