35910 - 11-In-1 Screwdriver/Nutdriver

Ideal

  • $34.35 (Each)
  • $34.35 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
35910
Manufacturer
Ideal
Manufacturer's Part Number
35-910
Description
11-In-1 Screwdriver/Nutdriver
Ideal, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 In Slotted - #2 Phillips, 35-941, 3/16 In Slotted - #1 Phillips, 35-942, #1 and #2 Square Reces, 35-943, #15 and #10 Torx, Warranty: Lifetime Guarantee
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250502998 / 0783250502998 / 00783250502998
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Resources
Images
 
 
35910 - Small Image
 
35910 - Large Image
Descriptions
Product Type
11-In-1 Screwdriver
Description
11-IN-1 SCREWDRIVER/NUTDRIVER
Features
This tool has a cushioned grip handle for better performance and comfort. It comes with a wire connector wrench and two Accu-Loop wire-looping holes in handle. It contains 1/4 in. slotted size 2, Phillips, 3/16 in. slotted size 1, Phillips size 1 & size 2 square recess, size 15 and size 10 Star and 5/16 in. and 1/4 in. nut driver tip. It conforms to RoHS standards.
extra long description
IDEAL 35-910 11-IN-1 SCREWDRIVER
Long Description
IDEAL, Screwdriver/Nutdriver, 10-In-1, Handle Type: Cushion Grip, Includes: 35-940, 1/4 IN Slotted - #2 Phillips, 35-941, 3/16 IN Slotted - #1 Phillips, 35-942, #1 And #2 Square Reces, 35-943, #15 And #10 Torx, Warranty: Lifetime Guarantee
Special Features
Features: Contains: 1/4 IN Slotted # 2; Phillips, 3/16 IN Slotted # 1; Phillips #1 & #2 Square Recess; #15 And #10 Torx® And 5/16 In & 1/4 IN Nutdriver; Cushion Grip For Comfort And Performance; Includes: 35-940, 1/4 IN Slotted - #2 Phillips, 35-941, 3/16 IN Slotted - #1 Phillips, 35-942, #1 And #2 Square Reces, 35-943, #15 And #10 Torx; Warranty: Lifetime Guarantee
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-910
GTIN
00783250502998
UPC
783250502998
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
10-In-1
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 35910.
Jump To:

Lower Cost Alternatives

These alternatives to 35910 are priced for value and offer basic funtionality.

Ideal, Tool Kit, Wireman, Electrician'S, Consist Of 1: 45-120 T-5 T-Stripper Wir...
  • Our Part #: 355799
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-5799
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
355799 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.