35096 - Twist-A-Nut Conduit Deburring Head Only, Slot Tip

Ideal

  • $28.55 (Each)
  • $28.55 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
35096
Manufacturer
Ideal
Manufacturer's Part Number
35-096
Description
Twist-A-Nut Conduit Deburring Head Only, Slot Tip
Ideal, Conduit Deburring Tool Head, Twist-A-Nut, Slotted Tip, Warranty: Lifetime Guarantee
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111526 - Deburring tool
UPC/EAN/GTIN
783250583225 / 0783250583225 / 00783250583225
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.55 (Each)
Resources
Images
 
 
35096 - Small Image
 
35096 - Large Image
Descriptions
Product Type
Conduit Deburr Head W Slot Tip
Description
TWIST-A-NUT CONDUIT DEBURRING HEAD ONLY, SLOT TIP
extra long description
IDEAL 35-096 CONDUIT DEBURR HEAD W
Features
Deburrs inside and outside edges of 1/2 in., 3/4 in. and 1 in. thin wall conduitHooded tip tightens EMT fitting set screws without slippingSquare tip “seats” much more quickly on fitting screws than slotted versionHead removes and is interchangeable with IDEAL 7-in-1 Twist-a-Nut Screwdriver shaft (#35-908)Head can be used at low speed setting in drill or cordless screwdriverThe Twist-a-Nut Conduit deburring tool head is used with IDEAL 7-in-1 Twist -a-Nut screwdriver shaft to smooth inside/outside edges of
Long Description
IDEAL, Conduit Deburring Tool Head, Twist-A-Nut, Slotted Tip, Warranty: Lifetime Guarantee
Special Features
Features: Deburrs Inside And Outside Edges Of 1/2, 3/4, And 1 IN Thin Wall Conduit; Hooded Tip Tightens Emt Fitting Set Screws Without Slipping; Removable Head Interchangable With Ideal 7-In-1 Twist -A-Nut Screwdriver Shaft (35-908); Head Can Be Used In Drill Or Cordless Screwdriver; Universal Wire-Nut Wrench In Handle End Eases Installation Of Twist-On Connectors; Lifetime Guarantee (Excludes Blades); Warranty: Lifetime Guarantee
Manufacturer Information
Manufacturers Part Number
35-096
Brand
Ideal
GTIN
00783250583225
UPC
783250583225
Taxonomies, Classifications, and Categories
Type
SLOTTED TIP
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.35
Carton
1
You must have an account to view stock levels

* All prices subject to change.