31326 - Foam Carrier, 5"

Ideal

  • $45.83 (Each)
  • $45.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
31326
Manufacturer
Ideal
Manufacturer's Part Number
31-326
Description
Foam Carrier, 5"
Foam Carrier, Conduit Size: 5 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313266 / 0783250313266 / 00783250313266
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.83 (Each)
Resources
Images
 
 
31326 - Small Image
 
31326 - Large Image
Descriptions
Product Type
5 In Foam Carrier
Description
FOAM CARRIER, 5"
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
extra long description
IDEAL 31-326 5 IN FOAM CARRIER
Long Description
Foam Carrier, Conduit Size: 5 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-326
GTIN
00783250313266
UPC
783250313266
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 31326.
Jump To:

Cross Referenced

These items are similar to 31326 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC11 Gardner Bender 00032076307325
31-326 Ideal Industries 783250313266
There were no add-on items found for 31326.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds