IN430DF - PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem

WDK

  • $261.42 (Each)
  • $261.42 (Each)

  • $2,614.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
IN430DF
Manufacturer
WDK
Manufacturer's Part Number
IN430DF
Description
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 30A 4-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420240 / 0783585420240 / 00783585420240
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.42 (Each)
Standard Packaging
$2,614.20 (Per 10)
Resources
Images
 
 
IN430DF - Small Image
 
IN430DF - Large Image
Attachments
 
 
IN430DF - Specification Sheet
Other Links
 
 
IN430DF - Other
 
IN430DF - Other
Features
Voltage Rating
3 Phase 250 VAC
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Rep Int, 4W, 30A 250/480/600V, Fem
Description
PS,IEC,REP INT,4W,30A 250/480/600V, FEM
extra long description
HWDK IN430DF PS,IEC,REP INT,4W,30A
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Replacement Interior, For 30A 4-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Additional Information
pallet quantity
2560
Manufacturer Information
Manufacturers Part Number
IN430DF
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420240
UPC
783585420240
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High Ampacity Watertight Connections
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
You must have an account to view stock levels

* All prices subject to change.