HBL7506C - LKG Conn, 15A 125V, L1-15R

WDK

  • $33.20 (Each)
  • $33.20 (Each)

  • $332.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HBL7506C
Manufacturer
WDK
Manufacturer's Part Number
HBL7506C
Description
LKG Conn, 15A 125V, L1-15R
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V , 2-Pole 2-Wire Non-Grounding, Nema L1-15R, Screw Terminal, Black and White Nylon.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585177908 / 0783585177908 / 00783585177908
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.20 (Each)
Standard Packaging
$332.00 (Per 10)
Resources
Images
 
 
HBL7506C - Small Image
 
HBL7506C - Large Image
Attachments
 
 
HBL7506C - Specification Sheet
Other Links
 
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
Features
Voltage Rating
125
amperage rating
15
Current Rating
15
Number of Conductors
2
Poles
2-Pole
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
1.53 in x 1.53 in x 2.78 in
Descriptions
Product Type
LKG Conn, 15A 125V, L1-15R
Description
LKG CONN, 15A 125V, L1-15R
extra long description
HWDK HBL7506C LKG CONN, 15A 125V, L
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V , 2-Pole 2-Wire Non-Grounding, NEMA L1-15R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
HBL7506C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585177908
UPC
783585177908
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No. 42;Fed. Spec W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
nema rating
L6-15R
environmental conditions
Indoor Dry unless protected by additional means
You must have an account to view stock levels
These alternate items can be purchased instead of HBL7506C.
Jump To:

Cross Referenced

These items are similar to HBL7506C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7464NB Bryant Electric 00781786616608
7506 Bryant Electric 7.81787E+11
7464N Eaton Wiring Devices 00040893031767
7506 Eaton Wiring Devices 00040893679129
HBL7464V Hubbell Wiring Device-Kellems 00783585237251
HBL7506C Hubbell Wiring Device-Kellems 00783585177908
7506-C Leviton 00078477515631
7506 Legrand Pass & Seymour 00785007750607
ML1133 Legrand Pass & Seymour 00785007124453
2504 Woodhead 00786788705008
25T04 Woodhead 00786788706043
7506 Eaton Cooper Lighting n/a

* All prices subject to change.

false