HBL2736 - LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH

Wiring Device-Kellems

  • $105.70 (Each)
  • $105.70 (Each)

  • $1,057.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HBL2736
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2736
Description
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585039367 / 0783585039367 / 00783585039367
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.70 (Each)
Standard Packaging
$1,057.00 (Per 10)
Resources
Images
 
 
HBL2736 - Small Image
 
HBL2736 - Large Image
Attachments
 
 
HBL2736 - Specification Sheet
Other Links
 
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
Features
Phase
3
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Material
Nylon
connection
Screw Terminal
Wire Size
#16 to #8
Wattage
14,400
Dimensions and Weight
Size
3.06 in x 3.06 in x 2.27 in
Descriptions
Product Type
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
Description
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
extra long description
HWDK HBL2736 LKG FLG-RCPT, 30A 3P 4
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
Special Features
Standard
Additional Information
pallet quantity
1610
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2736
GTIN
00783585039367
UPC
783585039367
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Receptacle
Packaging
Weight per each
0.215
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L16-30R
Mounting
Screw Mount
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2736.
Jump To:

Similar Items

Similar items are close alternatives to HBL2736, though they may not be 100% alike.

LKG FLG-RCPT, 30A 3P 600V, L17-30R, WH
  • MFR Part #: HBL2746
  • GTIN: 00783585039428
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2736 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71630ER Bryant Electric 00781786697102
CWL1630FO Eaton Wiring Devices 00040893669052
HBL2736 Hubbell Wiring Device-Kellems 00783585039367
2736 Leviton 00078477806470
L1630FO Legrand Pass & Seymour 00785007163032
2976MB Woodhead 00786788029760

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?