8300IV - Hubbell-Pro HG DPLX 20A/125V Iv

Wiring Device-Kellems

  • $45.53 (Each)
  • $45.53 (Each)

  • $455.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8300IV
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300IV
Description
Hubbell-Pro HG DPLX 20A/125V Iv
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197340 / 0783585197340 / 00783585197340
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.53 (Each)
Standard Packaging
$455.30 (Per 10)
Resources
Images
 
 
8300IV - Small Image
 
8300IV - Large Image
Attachments
 
 
8300IV - Specification Sheet
Other Links
 
 
8300IV - Other
 
8300IV - Other
 
8300IV - Other
 
8300IV - Other
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Product Type
Hubbell-Pro HG DPLX 20A/125V Iv
Description
HUBBELL-PRO HG DPLX 20A/125V IV
Long Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Special Features
Self Grounding
extra long description
HWDK 8300IV HUBBELL-PRO HG DPLX 20A
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
8300IV
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585197340
UPC
783585197340
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
You must have an account to view stock levels
These alternate items can be purchased instead of 8300IV.
Jump To:

Similar Items

Similar items are close alternatives to 8300IV, though they may not be 100% alike.

RCPT, DUP, HG, HUBPRO, 20A/125V, TR, BR
  • MFR Part #: 8300
  • GTIN: 00783585197333
  • Manufacturer: WIRING DEVICE-KELLEMS
HUBBELL-PRO HG DPLX 15A/125V IV
  • MFR Part #: 8200IV
  • GTIN: 00783585197425
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.