07401015 - STR Male, DCG, .37-.50", 3/4" W/Mesh

Wiring Device-Kellems

  • $83.31 (Each)
  • $83.31 (Each)

  • $833.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
07401015
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401015
Description
STR Male, DCG, .37-.50", 3/4" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .375-.500", 3/4" With Mesh
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585321967 / 0783585321967 / 00783585321967
Weight per unit
0.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.31 (Each)
Standard Packaging
$833.10 (Per 10)
Resources
Images
 
 
07401015 - Small Image
 
07401015 - Large Image
 
07401015 - Large Image
 
07401015 - Large Image
Attachments
 
 
07401015 - Specification Sheet
Other Links
 
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
 
07401015 - Other
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
3/4" NPT
Descriptions
Description
STR MALE, DCG, .37-.50", 3/4" W/MESH
Product Type
STR Male, DCG, .37-.50", 3/4" W/Mesh
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .375-.500", 3/4" with Mesh
Special Features
Standard Product
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
extra long description
HWDK 07401015 STR MALE, DCG, .37-.5
Additional Information
pallet quantity
3240
Manufacturer Information
Manufacturers Part Number
07401015
series
Deluxe Cord Grips
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585321967
UPC
783585321967
Taxonomies, Classifications, and Categories
Type
Straight Male Thread
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.273
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 2
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 07401015.
Jump To:

Cross Referenced

These items are similar to 07401015 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75A450GT American Fittings 00662364500154
CG75A560GT American Fittings 00662364500178
DC200375 Eaton Wiring Devices 00040893651545
7401015 Hubbell Wiring Device-Kellems 00783585321967
7401017 Hubbell Wiring Device-Kellems 00783585321981
L7712 Leviton 00078477973813
CG608 Legrand Pass & Seymour 00785007997477
RSRS-208-E Remke 00785411816494
RSRS-209-E Remke 00785411413792
RSR-208-E Remke 00785411816135
RSR-2107-E Remke 00785411161570
RSR-2108-E Remke 00785411161587
36259 Woodhead 00786788362591
36257 Woodhead 00786788362577
36261 Woodhead 00786788362614
There were no add-on items found for 07401015.

* All prices subject to change.

false